Shop All Air Curtain Parts
Mars
Motor 1/6 HP 208/230/1/50/60
Mfr # 03-004W
Zoro # G9640285
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LPN260-1UD-OB, LPN260-1UU-OB, LPN272-1UD-OB, LPN272-1UU-OB, LPV260-1EBF-OB, LPV260-1ECF-OB, LPV260-1UD-OB, LPV260-1UU-OB, LPV272-1EBF-OB, LPV272-1ECF-OB, LPV272-1EEI-OB, LPV272-1UD-OB, LPV272-1UU-OB
- Fits Brand MARS AIR DOORS
- Phase 1
- Product Type Motor
- Frequency 60 Hz
Product Information
- Brand Mars
- MFR # 03-004W
- Zoro # G9640285
- Country of Origin Mexico
- Category Air Curtain Parts
Details
Item | Motor |
For Use With Mfr. Model Number | LPN260-1UD-OB, LPN260-1UU-OB, LPN272-1UD-OB, LPN272-1UU-OB, LPV260-1EBF-OB, LPV260-1ECF-OB, LPV260-1UD-OB, LPV260-1UU-OB, LPV272-1EBF-OB, LPV272-1ECF-OB, LPV272-1EEI-OB, LPV272-1UD-OB, LPV272-1UU-OB |
Fits Brand | MARS AIR DOORS |
Phase | 1 |
Product Type | Motor |
Frequency | 60 Hz |
Compatible with Brand | Mars Air Doors |
Motor RPM | 1,750 RPM |
Nameplate Voltage | 230V AC |
Motor Horsepower | 1/6 hp |
Compatible with Manufacturer Model Number | LPN260-1UD-OB, LPN260-1UU-OB, LPN272-1UD-OB, LPN272-1UU-OB, LPV260-1EBF-OB, LPV260-1ECF-OB, LPV260-1UD-OB, LPV260-1UU-OB, LPV272-1EBF-OB, LPV272-1ECF-OB, LPV272-1EEI-OB, LPV272-1UD-OB, LPV272-1UU-OB |
Microfarad Rating | 6 |
Input Voltage | 230 V |
Compatible with Manufacturer Part Number | LPN260-1UD-OB, LPN260-1UU-OB, LPN272-1UD-OB, LPN272-1UU-OB, LPV260-1EBF-OB, LPV260-1ECF-OB, LPV260-1UD-OB, LPV260-1UU-OB, LPV272-1EBF-OB, LPV272-1ECF-OB, LPV272-1EEI-OB, LPV272-1UD-OB, LPV272-1UU-OB |
Compatible Manufacturer Part Number | LPN260-1UD-OB, LPN260-1UU-OB, LPN272-1UD-OB, LPN272-1UU-OB, LPV260-1EBF-OB, LPV260-1ECF-OB, LPV260-1UD-OB, LPV260-1UU-OB, LPV272-1EBF-OB, LPV272-1ECF-OB, LPV272-1EEI-OB, LPV272-1UD-OB, LPV272-1UU-OB |
Compatible Grainger Part Number | 20KD42, 20KD43, 20KD44, 20KD45, 20KD76, 32V348, 32V349, 32V351, 32V352, 32V353, 32V355, 45C650, 45C651 |
Compatible with Manufacturer Model Number [NEW] | LPN260-1UD-OB, LPN260-1UU-OB, LPN272-1UD-OB, LPN272-1UU-OB, LPV260-1EBF-OB, LPV260-1ECF-OB, LPV260-1UD-OB, LPV260-1UU-OB, LPV272-1EBF-OB, LPV272-1ECF-OB, LPV272-1EEI-OB, LPV272-1UD-OB, LPV272-1UU-OB |
Compatible Manufacturer Model Number | LPN260-1UD-OB, LPN260-1UU-OB, LPN272-1UD-OB, LPN272-1UU-OB, LPV260-1EBF-OB, LPV260-1ECF-OB, LPV260-1UD-OB, LPV260-1UU-OB, LPV272-1EBF-OB, LPV272-1ECF-OB, LPV272-1EEI-OB, LPV272-1UD-OB, LPV272-1UU-OB |
For Use with Mfr. Model Number | LPN260-1UD-OB, LPN260-1UU-OB, LPN272-1UD-OB, LPN272-1UU-OB, LPV260-1EBF-OB, LPV260-1ECF-OB, LPV260-1UD-OB, LPV260-1UU-OB, LPV272-1EBF-OB, LPV272-1ECF-OB, LPV272-1EEI-OB, LPV272-1UD-OB, LPV272-1UU-OB |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 20KD42, 20KD43, 20KD44, 20KD45, 20KD76, 32V348, 32V349, 32V351, 32V352, 32V353, 32V355, 45C650, 45C651, Motor RPM 1,750 RPM, Microfarad Rating 6, Phase 1, Nameplate Voltage 230V AC, Motor Horsepower 1/6 hp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (192)
- WHITE-RODGERS 1F56N-444 24V/Millivolt 2 Or 3 (1F56N-444)
- KING ELECTRIC Unit Heater 240V 1Ph 7Kw W/Stat & Brkt (SKB2407-1-T-B)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV6)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- MARS Variable Speed Switch (99-030)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- MARS Thermostat Analog 24V (99-264)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- DAYTON Cabinet Intake Grill (CG42A)
- Mars Air Curtain Parts