Shop All Air Curtains and Accessories
Mars
Heated Low Profile Air Curtain, 48 In
Mfr # LPV248-1ECD-OB
Zoro # G8510494
product price: $2,182.99
/ea
Free Shipping & Returns
$2,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Product Information
- Brand Mars
- MFR # LPV248-1ECD-OB
- Zoro # G8510494
- UPC # 743167979030
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 48 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 10 3/4 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Overall Height | 8 in |
Mounting Height for Insect Control | 7 ft |
Mounting Hole Diameter | Not Available |
Mounting Height for Temperature Control | 8 ft |
Nozzle Width | 48 in |
Overall Dimensions | 8 in H x 48 in W x 12 in D |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
For Frame Opening Width | 4 ft |
Power Cord Length | Not Available |
Description
Heated 8 In.H 48 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,200 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 35 Degrees F, Sound Level @ 10 ft 52 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- AIR HANDLER 48"x90 ft. Paint Collector Filter Roll, Polyester (2EKK8)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- MARS Air Curtain, Multipurpose, 42 In (STD242-1UA-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- Mars Air Curtains and Accessories