Shop All Air Curtains and Accessories
Mars
Heated Air Curtain, 72 In
Mfr # STD272-2EEN-OB
Zoro # G4676533
product price: $3,533.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,533.99
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 3
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Product Information
- Brand Mars
- MFR # STD272-2EEN-OB
- Zoro # G4676533
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 17 1/4 in |
Overall Width | 72 in |
Overall Depth | 17 1/2 in |
Overall Height | 10 5/8 in |
Nozzle Width | 72 in |
Mounting Hole Diameter | Not Available |
Mounting Height for Insect Control | 10 ft |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 6 ft |
Power Cord Length | Not Available |
Description
Heated 11 In.H 72 In.W 17.5 In.D Stel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/2 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,609 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,758 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLDFRONT 12,000 BTU 115 Volt ThroughtheWall Air Conditioner with Dehumidifier and Remote Control (WTC12002WCO115V)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 5/16 in L., Silicon Carbide, Brackets and Hardware (IG4000)
- DAYTON Replacement Cover, 21-1/4 In. Id (6366366)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS Recessed Heated Air Curtain, 16-1/2 In. H (PH1048-1EFH-PW)
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- Mars Air Curtains and Accessories