Shop All Air Curtains and Accessories
Mars
Heated Air Curtain, 36 In
Mfr # STD236-1EBB-OB
Zoro # G8510546
product price: $2,024.99
/ea
Free Shipping & Returns
$2,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Product Information
- Brand Mars
- MFR # STD236-1EBB-OB
- Zoro # G8510546
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 36 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 17 1/4 in |
Overall Width | 36 in |
Overall Height | 10 5/8 in |
Overall Depth | 17 1/2 in |
Mounting Hole Diameter | Not Available |
Nozzle Width | 36 in |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 3 ft |
Mounting Height for Insect Control | 10 ft |
Description
Heated 11 In.H 36 In.W 17.5 In.D Stel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/2 in, Overall Height 10 5/8 in, Overall Width 36 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,609 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,379 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Micro M Chassis (MEC320)
- HONEYWELL V8044A1135 24V 1/2" Npt. 3 Way (V8044A1135)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Single Circuit Evaporator 180k BTH (ACH220EQ-30AM-F)
- UNIWELD Barrier Hose, 6", Yellow (H06SMBY)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- MARS AIR DOORS Air curtain designed to include our UVC package (LPV242-1UA-OB-UVP)
- Mars Air Curtains and Accessories