Shop All Fan Parts
Mars
Capacitor, 7.5 Micro-Farads, 370V, Oval Run
Mfr # 12907
Zoro # G5560287
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Universal
- Fits Brand Multiple
- Features Temperature Range: -40C to 70C; Case Construction: Aluminum; Terminals: 4
- Phase 3
Product Information
Dimensions
Overall Length | 2 in |
Overall Height | 2 1/8 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Description
Capacitor, Product Type Motor Run Capacitor, Compatible with Grainger Part Number Universal, Overall Height 2 1/8 in, Overall Width 2 in, Motor RPM Not Applicable, Overall Depth 1 1/4 in, Overall Length 2 in, Motor Capacitor Type Motor Run Capacitor, Number of Positions Not Applicable, Microfarad Rating 7.5, Phase Not Applicable, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Wheel Diameter Not Applicable, Hub Diameter Not Applicable, Hub Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Caster Kit, 11" L x 5" W x 8" H Size (PARCSTH360F0)
- REVCOR BlowerWhl, Dia 3 13/16 In, Width 2 1/16 In (Q381-206S L)
- PROGRESS LIGHTING Airpro-4.25"Ceiling Fan Remote Control (P2631-30)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- MARS Oval Run Capacitor, 5 Micro-Farads, 370V (12905)
- DAYTON Motor (VED80U2902.1G)
- DAYTON Replacement Wheel (50B879)
- REZNOR Venter Motor, 208/230V with Capacitor (161416)
- DAYTON Terminal (TER3P)
- HOFFMAN Pump Accy Impeller 4 9/16"Full Diameter (DP0336)
- LOCHINVAR Integrated Board (RLY30063)
- Mars Fan Parts