Shop All Air Curtains and Accessories
Mars
Air Curtain, NSF 37, 48 In
Mfr # NH248-1UA-TS
Zoro # G7996046
product price: $1,557.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,557.99
Free 30-Day Returns
Key Features
- Width 48 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Product Information
- Brand Mars
- MFR # NH248-1UA-TS
- Zoro # G7996046
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 48 in |
Max. Mounting Height | 7 ft |
Height | 14 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 15 5/8 in |
Overall Depth | 16 in |
Overall Width | 48 in |
Overall Height | 14 in |
Mounting Height for Temperature Control | 7 ft |
Power Cord Length | Not Available |
Nozzle Width | 48 in |
Mounting Height for Insect Control | 7 ft |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 4 ft |
Description
Unhtd 14 In.H 48 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 6,144 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,447 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Silver, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Hose, PK3 (HP5NG)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31722)
- MRCOOL DIY 4th Gen Multi-Zone 2-Zone Condenser 18K BTU W16ft line sets PR (DIYM218HPW00C00)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UH-OB)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UD-OB)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- Mars Air Curtains and Accessories