Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 72 In
Mfr # HV272-2UH-TS
Zoro # G9898962
product price: $2,631.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,631.99
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Product Information
- Brand Mars
- MFR # HV272-2UH-TS
- Zoro # G9898962
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 12 ft |
Height | 14 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 15 5/8 in |
Overall Depth | 16 in |
Overall Height | 14 in |
Overall Width | 72 in |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 14 ft |
Mounting Height for Insect Control | 12 ft |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 6 ft |
Nozzle Width | 72 in |
Description
Unhtd 14 In.H 72 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,140 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,118 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Silver, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTOP 4 Ft Red Brick Ridge Cap, 5PK (193384)
- PERFECT AIRE 10000Btu Compact Portable Air Conditioner 115V (2PORT10000A)
- WHITE-RODGERS Nat/LP Conversion, 2 Stage, 36 Series (F0092 100800)
- GE Freezer Shelf, 24-7/8" x 11-1/2" (WR71X2086)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- MARS Air Curtain, 3000 cfm, 115V, 5.2A (LPN2120-2UA-OB)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- Mars Air Curtains and Accessories