Shop All Air Curtains and Accessories
Mars
Air Curtain, Low Profile, 7 Ft
Mfr # LPV284-2UA-OB
Zoro # G9874426
product price: $1,622.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,622.99
Free 30-Day Returns
Key Features
- Width 84 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Product Information
- Brand Mars
- MFR # LPV284-2UA-OB
- Zoro # G9874426
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 84 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 7 ft |
Depth | 8 7/8 in |
Overall Depth | 9 in |
Overall Height | 8 in |
Overall Width | 84 in |
Nozzle Width | 84 in |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 7 ft |
Mounting Height for Insect Control | 7 ft |
Mounting Height for Temperature Control | 8 ft |
Power Cord Length | Not Available |
Description
Unhtd 8 In.H 84 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 84 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,100 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Electrically Actuated Two-Way Ball Valve (EVX221)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-68NT-1N00S)
- WHITE-RODGERS 36H64-463 24V 3/4' X 3/4" (36H64-463)
- MCDONNELL & MILLER 51 Mech Feeder For Steam/Hot (51)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- Mars Air Curtains and Accessories