Shop All Air Curtains and Accessories
Mars
Air Curtain, Low Profile, 6 Ft
Mfr # LPV272-1UU-OB
Zoro # G8465256
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Product Information
- Brand Mars
- MFR # LPV272-1UU-OB
- Zoro # G8465256
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 8 7/8 in |
Overall Height | 8 in |
Overall Depth | 9 in |
Overall Width | 72 in |
Mounting Height for Insect Control | 7 ft |
Power Cord Length | Not Available |
Nozzle Width | 72 in |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 6 ft |
Mounting Height for Temperature Control | 8 ft |
Description
Unhtd 8 In.H 72 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 220V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL R-410A Charged Line Set, 16ft 3/8 x 5/8 (DIY16-3858)
- WHITE-RODGERS Oil Filter Drier, High Effeciency (AOFD 553)
- ICM Line Voltage Monitor, Manual or Automatic Reset, 10 Contact Rating (Amps), 80 to 300 Volts (ICM492C-LF)
- DAYTON Electric Ceiling Heater, 240VAC, 750W (54UD20)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UA-OB)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1EBD-OB)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- MARS Air Curtain Door Switch, 120/208V, Phase 1 (99-014)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- DAYTON Air Curtain Cabinet, Steel, 36x12-1/2 in. (6E826)
- Mars Air Curtains and Accessories