Shop All Air Curtains and Accessories
Mars
Air Curtain, Low Profile, 42 In
Mfr # LPV242-1UD-OB
Zoro # G7881614
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Product Information
- Brand Mars
- MFR # LPV242-1UD-OB
- Zoro # G7881614
- Country of Origin Multiple
- Category Air Curtains and Accessories
Dimensions
Width | 42 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 3.5 ft |
Depth | 7 7/8 in |
Overall Width | 42 in |
Overall Depth | 9 in |
Overall Height | 8 in |
Nozzle Width | 42 in |
Mounting Height for Insect Control | 7 ft |
Power Cord Length | Not Available |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 3 1/2 ft |
Mounting Height for Temperature Control | 8 ft |
Description
Unhtd 8 In.H 42 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,050 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 50 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE Ventline VB0505-01 Ceiling Fan With Light Replacement Parts - White Grill Flange Assembly (VB0505-01)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (496-C)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ2)
- CHAMPION COOLER Aspen Pad, 32-3/4"x36-1/4", PK4 (310085-5)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- MARS Air Curtain Door Switch, 120/208V, Phase 1 (99-014)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- Mars Air Curtains and Accessories