Shop All Air Curtains and Accessories
Mars
Air Curtain Door Switch, 120/208V, Phase 1
Mfr # 99-014
Zoro # G3398613
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Phase 1
- Height 2 1/2 in
- Voltage 120/208-230
- For Use With All Low Profile and Multipurpose Air Curtains
Product Information
- Brand Mars
- MFR # 99-014
- Zoro # G3398613
- Country of Origin China
- Category Air Curtains and Accessories
Dimensions
Width | 3 in |
Height | 2 1/2 in |
Depth | 2 in |
Overall Width | 3/4 in |
Overall Depth | 3 3/8 in |
Overall Height | 3 in |
Details
Item | Air Curtain Door Switch |
Phase | 1 |
Voltage | 120/208-230 |
For Use With | All Low Profile and Multipurpose Air Curtains |
Amps | 20 A |
Hz | 60 |
Standards | UL Recognized, UR |
Nameplate Voltage | 120-250V AC |
Product Type | Air Curtain Door Switch |
NEMA Enclosure Type | NEMA 1 |
Switch Type | SPST |
Compatible with Brand | Mars |
Frequency | 60 Hz |
Full Load Current | 20 A |
Compatible Grainger Part Number | 10N078, 10N079, 10N080, 10N082, 10N083, 10N084, 10N085, 10N087, 10N088, 10N089, 10N090, 10N092, 20KD17, 20KD18, 20KD19, 20KD20, 20KD21, 20KD22, 20KD23, 20KD24, 20KD25, 20KD26, 20KD27, 20KD28, 20KD29, 20KD33, 20KD34, 20KD35, 20KD36, 20KD37, 20KD38, 20KD39, 20KD40, 20KD41, 20KD42, 20KD43, 20KD44, 20KD45, 20KD46, 20KD47, 20KD48, 20KD49, 20KD50, 20KD51, 20KD52, 20KD53, 20KD54, 20KD55, 20KD56, 20KD57, 20KD67, 20KD68, 20KD69, 20KD70, 20KD71, 20KD72, 20KD73, 20KD74, 20KD75, 20KD76, 32V323, 32V324, 32V336, 32V337, 32V338, 32V339, 32V340, 32V341, 32V342, 32V343, 32V344, 32V345, 32V346, 32V347, 32V348, 32V349, 32V350, 32V351, 32V352, 32V353, 32V354, 32V355, 32V356, 32V357, 32V358, 32V359, 32V360, 32V361, 32V362, 32V363, 32V364, 32V365, 32V366, 32V367, 32V368, 32V369, 32V370, 32V371, 32V376, 32V377, 32V378, 32V379, 32V380, 32V381, 32V382, 32V383, 32V384, 32V385, 32V386, 32V387, 32V388, 32V389, 35YU56, 35YU57, 35YU58, 35YU59, 35YU60, 35YU61, 35YU62, 35YU63, 35YU64, 35YU65, 454N72, 454N73, 454N74, 454N76, 454N77, 45C642, 45C643, 45C644, 45C645, 45C646, 45C647, 45C648, 45C649, 45C650, 45C651, 45C652, 45C653, 45C654, 45C655, 45C658, 45C659, 45C660, 60NT14, 60NT15, 60NT16, 60NT17, 60NT18, 60NT19, 60NT20, 60NT21, 60NT22, 60NT23, 60NT24, 60NT25, 60NT26, 60NT27, 60NT28, 60NT29, 60NT30, 60NT31, 60NT32, 60NT33, 60NT34, 60NT35, 60NT36, 60NT37, 60NT38, 60NT39, 60NT40, 60NT41, 60NT42, 60NT43 |
Description
Air Curtain Door Switch, Product Type Air Curtain Door Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Radiator Valve, Size 1/2 In (109-303)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- WARMLYYOURS Snow Melt Cable 240V, 251 ft., 12.5A (WHCA-240-0251)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN272-1UA-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1EBD-OB)
- MARS Air Curtain NSF Certified 25IN (LPN225-1UD-OB)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- Mars Air Curtains and Accessories