Shop All Air Curtains and Accessories
Mars
Air Curtain, 12 3/4" D, 10 5/8" H, 108" W
Mfr # STD2108-3UD-OB
Zoro # G510718508
product price: $2,638.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,638.99
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 3
- Finish Galvanized, Powder Coated
- Sanitation Certified No
- Ultraviolet Air Cleaning No
Product Information
- Brand Mars
- MFR # STD2108-3UD-OB
- Zoro # G510718508
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Height | 10 5/8 in |
Mounting Hole Diameter | 1/2 in |
Nozzle Width | 2 1/2 in |
Mounting Height for Insect Control | 10 ft |
Overall Width | 108 in |
Mounting Height for Temperature Control | 12 ft |
Overall Depth | 12 3/4 in |
For Frame Opening Width | 9 ft |
Description
Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 108 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,137 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x20x4" (102-680-028)
- ALL-FILTERS 20X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20242.12 6PK)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- WHITE-RODGERS 36C03U-433 3/4" X 3/4" Millivolt (36C03U-433)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- Mars Air Curtains and Accessories