Shop All Strobe and Flashing Lights
Marpac
Dohm Classic Sound Machine Black
Mfr # M1DSUSBK
Zoro # G4035908
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Housing Material ABS Plastic
- Voltage 120
- Diameter 5.5 in
- Sound Level DB Range: 30-75
Product Information
- Brand Marpac
- MFR # M1DSUSBK
- Zoro # G4035908
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 in |
Diameter | 5.5 in |
Details
Item | Dohm Classic Sound Machine |
Color | Black |
Housing Material | ABS Plastic |
Voltage | 120 |
Sound Level | DB Range: 30-75 |
Description
Voltage 120, Sound Level DB Range: 30-75, Diameter 5.5 in, Color Black, Height 4 in, Housing Material ABS Plastic, Dohm Classic Sound Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- MOLDEX Head Harness Assembly (0082)
- MCR SAFETY Leather Gloves, PR (16011L)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1433-RA_14X10 (U4-1433-RA_14X10)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- WERMA Warning Light, Red, 24VDC, Surface Mount (82910055)
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- SCHUMACHER ELECTRIC COLOR MATCH LIGHT (SCHSL136)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3PL-120A)
- Marpac Strobe and Flashing Lights