Shop All Wire Baskets
Marlin Steel Wire Products
Silver Round #4 Mesh Size, Stainless Steel
Mfr # 102-31
Zoro # G6211768
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Stainless Steel
- Color Silver
- Shape Round
- Finish Electropolish
Product Information
- Brand Marlin Steel Wire Products
- MFR # 102-31
- Zoro # G6211768
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Mesh Opening Size | #4 |
Wire Dia. | 1/4 in |
Basket Height | 10 in |
Basket Dia. | 14 in |
Basket Diameter | 14 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Round |
Finish | Electropolish |
Type | Basket |
Nestable | Not Nestable |
Stackable | Stackable |
Dividers Included | Dividers Not Included |
Features | Stackable |
Handle Included | Handle Included |
Enclosed Top | Unenclosed Top |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Round, Material Stainless Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 10 in, Basket Diameter 14 in, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Electropolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Red (35-K-DLXRD)
- ECONOCO Grid 4", Hook, Chrome, 96PK (GW/H4)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green (RTFAG042096F01VG)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363278-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368188-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363277-38)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- Marlin Steel Wire Products Wire Baskets