Shop All Wire Baskets
Marlin Steel Wire Products
Silver Round #4 Mesh Size, Stainless Steel
Mfr # 00-00368226-38
Zoro # G2118483
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Stainless Steel
- Color Silver
- Shape Round
- Finish Electropolish
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368226-38
- Zoro # G2118483
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Mesh Opening Size | #4 |
Wire Dia. | 1/4 in |
Basket Height | 8 1/4 in |
Basket Diameter | 7 7/8 in |
Basket Dia. | 7 7/8 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Round |
Finish | Electropolish |
Type | Mesh |
Stackable | Not Stackable |
Nestable | Not Nestable |
Dividers Included | Dividers Not Included |
Features | Stackable |
Enclosed Top | Unenclosed Top |
Handle Included | Handle Included |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Round, Material Stainless Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 8 1/4 in, Basket Diameter 7 7/8 in, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, Blue, 11-5/8 in L, 8 PK (K-QSB207BL-8)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 13 1/2 in D x 66 in H, Gray (30661)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-GRE)
- ZORO SELECT Structural Fitting, Tee-E, Aluminum, 1.25 in Pipe Size (4UJ24)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (152-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363277-38)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3.2"x12" (00-00363233-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363278-38)
- Marlin Steel Wire Products Wire Baskets