Shop All Wire Baskets
Marlin Steel Wire Products
Silver Round #24 Mesh Size, Stainless Steel
Mfr # 00-00368205-38
Zoro # G2523923
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #24
- Material Stainless Steel
- Color Silver
- Shape Round
- Finish Electropolish
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368205-38
- Zoro # G2523923
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #24 |
Mesh Opening Size | #24 |
Wire Dia. | 1/8 in |
Basket Length | 9 in |
Basket Height | 3 in |
Basket Width | 7 in |
Wire Diameter | 1/8 in |
Basket Dia. | 5 41/64 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Round |
Finish | Electropolish |
Type | Mesh |
Stackable | Stackable |
Nestable | Not Nestable |
Lid Included | Lid Included |
Features | Stackable |
Dividers Included | Dividers Not Included |
Enclosed Top | Unenclosed Top |
Handle Included | Handle Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 9 in, Basket Width 7 in, Basket Height 3 in, Wire Diameter 1/8 in, Mesh Opening Size #24, Lid Included Lid Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (50-8)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-02)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363278-38)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1-3/8 in Opening Mesh Size, Steel (129-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-211306-E12-SS)
- Marlin Steel Wire Products Wire Baskets