Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Storage Basket, Steel
Mfr # 920-12
Zoro # G6211567
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Shape Rectangular
- Finish Chrome-Plated
- Type Basket
Product Information
- Brand Marlin Steel Wire Products
- MFR # 920-12
- Zoro # G6211567
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Height | 4 in |
Overall Width | 8 in |
Wire Dia. | 3/16 in |
Overall Depth | 8 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Silver |
Shape | Rectangular |
Finish | Chrome-Plated |
Type | Basket |
Stackable | No |
Nestable | No |
Wall Structure | Pegboard, Slat Wall |
Basket Type | Display Basket |
Finish - Machining | Powder Coated |
Handle Included | No |
Material - Machining | Steel |
Application | Display |
Description
Storage Basket, Silver, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Black) (KTI75107)
- PLANO Plastic Compartment Box (2370100)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 5/8 in W, 4 in H, Black, 10 1/4 in L (QSB107BR)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #10 Mesh Size, Stainless Steel (00-00368221-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-105A-31)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (152-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (130-12)
- Marlin Steel Wire Products Wire Baskets