Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Storage Basket, Steel
Mfr # 152-12
Zoro # G6211661
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Shape Rectangular
- Finish Chrome-Plated
- Type Basket
Product Information
- Brand Marlin Steel Wire Products
- MFR # 152-12
- Zoro # G6211661
- Country of Origin United States
- Category Wire Baskets
Dimensions
Wire Dia. | 3/16 in |
Overall Width | 16 in |
Overall Height | 10 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Silver |
Shape | Rectangular |
Finish | Chrome-Plated |
Type | Basket |
Material - Machining | Steel |
Finish - Machining | Chrome-Plated |
Description
Storage Basket, Silver, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBHWH)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2500-4S-95)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (00-00368226-38)
- MARLIN STEEL WIRE PRODUCTS Green Rectangular #2 Mesh Size, Steel (923-08)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Stainless Steel (00344003-31)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular #30 Mesh Size, Steel (00-00368254-81)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #10 Mesh Size, Stainless Steel (00-00368221-38)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- Marlin Steel Wire Products Wire Baskets