Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Parts Washing Basket, Stainless Steel
Mfr # 02035001-38
Zoro # G8506321
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Raw
- Type Basket
Product Information
- Brand Marlin Steel Wire Products
- MFR # 02035001-38
- Zoro # G8506321
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #4 |
Basket Height | 3 in |
Basket Width | 11 3/4 in |
Basket Length | 18 3/4 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Raw |
Type | Basket |
Nestable | Not Nestable |
Stackable | Stackable |
Handle Included | Handle Included |
Features | Stackable |
Enclosed Top | Unenclosed Top |
Dividers Included | Dividers Not Included |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 18 3/4 in, Basket Width 11 3/4 in, Basket Height 3 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 121 lb, 1.57 cu ft, Solid Steel (DH-134E)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #2 Mesh Size, Stainless Steel (02035003-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3.2"x12" (00-00363233-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #10 Mesh Size, Stainless Steel (00-00368221-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1-3/8 in Opening Mesh Size, Steel (129-12)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- Marlin Steel Wire Products Wire Baskets