Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Parts Washing Basket, Stainless Steel
Mfr # 00-00363279-38
Zoro # G2117311
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/4"
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish zinc plated
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363279-38
- Zoro # G2117311
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1/4" |
Mesh Opening Size | 1/4 in |
Wire Dia. | 1/4 in |
Basket Width | 13 3/4 in |
Basket Length | 21 in |
Wire Diameter | 1/4 in |
Basket Height | 6 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | zinc plated |
Type | Tote |
Stackable | Stackable |
Nestable | Not Nestable |
Handle Included | Handle Included |
Lid Included | Lid Not Included |
Features | Stackable |
Enclosed Top | Unenclosed Top |
Dividers Included | Dividers Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 21 in, Basket Width 13 3/4 in, Basket Height 6 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size 1/4 in, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, Clear, 17 7/8 in L (QSB808CL)
- 80/20 Dbl Anchor, T-Nut Long Assy, 10S, 10-32 (3092)
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (153-12)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular 1-3/8 in Opening Mesh Size, Steel (01431006-05)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3"x4" (00-00363232-31)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-105A-31)
- ARAVEN DEEP BASKET LARGE WHITE, 15 3/4" X 11 3/4" X 5 1/8" (01123)
- Marlin Steel Wire Products Wire Baskets