Shop All Wire Baskets
Marlin Steel Wire Products
Red Rectangular Storage Basket, Steel
Mfr # 923-05
Zoro # G6211549
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Shape Rectangular
- Finish Powder Coated
- Type Basket
Product Information
- Brand Marlin Steel Wire Products
- MFR # 923-05
- Zoro # G6211549
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Height | 4 in |
Wire Dia. | 3/16 in |
Overall Depth | 8 in |
Overall Width | 8 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Red |
Shape | Rectangular |
Finish | Powder Coated |
Type | Basket |
Stackable | No |
Nestable | No |
Wall Structure | Pegboard, Slat Wall |
Material - Machining | Steel |
Application | Display |
Finish - Machining | Powder Coated |
Handle Included | No |
Basket Type | Display Basket |
Description
Storage Basket, Red, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- ECONOCO Grid 12", Black Hook, 96PK (BLK/H12)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00368050-31)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular 1-3/8 in Opening Mesh Size, Steel (01431006-05)
- MARLIN STEEL WIRE PRODUCTS Wire Nesting Basket-18"Lx14"Wx6"H (00-151-12)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- H2H Cheung Lined Metal Wire Oval Basket with Handle, Set of 3 (H22546452)
- Marlin Steel Wire Products Wire Baskets