Shop All Wire Baskets
Marlin Steel Wire Products
Natural Rectangular #30 Mesh Size, Steel
Mfr # 00-00368254-81
Zoro # G2118608
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #30
- Material Steel
- Color Natural
- Shape Rectangular
- Finish Unfinished
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368254-81
- Zoro # G2118608
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #30 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #30 |
Basket Length | 20 1/2 in |
Basket Height | 6 1/2 in |
Basket Width | 13 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Natural |
Shape | Rectangular |
Finish | Unfinished |
Type | Mesh |
Nestable | Not Nestable |
Stackable | Stackable |
Features | Stackable |
Dividers Included | Dividers Not Included |
Lid Included | Lid Not Included |
Handle Included | Handle Included |
Enclosed Top | Unenclosed Top |
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Silver, Basket Length 20 1/2 in, Basket Width 13 in, Basket Height 6 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #30, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431003-05)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Stainless Steel (00344003-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-105A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (130-12)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3.2"x12" (00-00363233-31)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3"x4" (00-00363232-31)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular Parts Washing Basket, Steel (00-00363273-14)
- Marlin Steel Wire Products Wire Baskets