Shop All Wire Baskets
Marlin Steel Wire Products
Black Rectangular Storage Basket, Steel
Mfr # 920-01
Zoro # G6211619
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Shape Rectangular
- Finish Powder Coated
- Type Basket
Product Information
- Brand Marlin Steel Wire Products
- MFR # 920-01
- Zoro # G6211619
- Country of Origin United States
- Category Wire Baskets
Dimensions
Wire Dia. | 3/16 in |
Overall Depth | 4 7/8 in |
Overall Width | 8 in |
Overall Height | 3 3/8 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Black |
Shape | Rectangular |
Finish | Powder Coated |
Type | Basket |
Stackable | No |
Nestable | No |
Finish - Machining | Powder Coated |
Basket Type | Display Basket |
Material - Machining | Steel |
Application | Display |
Handle Included | No |
Wall Structure | Pegboard, Slat Wall |
Description
Storage Basket, Black, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Workbench, Steel, 48 in W, 27-7/8 in to 35-3/8 in Height, 4,000 lb, Straight (WBA-1-3648S)
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 3" H x 18 in W (124-95-21-IND)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (72365BL-U)
- KENNEDY Divider, 2" Drawer, 6 Compartments (81927)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (152-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #2 Mesh Size, Stainless Steel (02035003-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363277-38)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1-3/8 in Opening Mesh Size, Steel (129-12)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E12-PS)
- Marlin Steel Wire Products Wire Baskets