Shop All Butt Hinges
Marlboro
29/32" W x 5-1/3" H Mill Stainless Steel Weld-On Hinge
Mfr # 4PPP9
Zoro # G2731714
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 5 1/3 in
- Door Leaf Thickness 0.709 in
- Door Leaf Width 29/32 in
- Finish Mill Stainless Steel
- Holes per Leaf 0
Product Information
- Brand Marlboro
- MFR # 4PPP9
- Zoro # G2731714
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 1/3 in |
Door Leaf Width | 29/32 in |
Pin Dia. | 1/2 in |
Frame Leaf Width | 29/32 in |
Frame Leaf Height | 5 1/3 in |
Details
Door Leaf Thickness | 0.709 in |
Finish | Mill Stainless Steel |
Holes per Leaf | 0 |
Load Capacity | 440 lb |
Material | Steel |
Mounting | Weld-On |
Orientation | Non Handed |
Range of Motion | 360 Degrees |
Features | Hinges Can be Welded in Place Horizontally or Vertically; Suitable for Tight Spaces; Mount Hinge Flush, Offset, Straight |
Ligature Resistant | No |
Hardware | Not included |
Pin Material | Steel |
Frame Leaf Thickness | 0.709 in |
Pin Type | Nonremovable |
Holes | Without |
Item | Weld-On Hinge |
Description
Weld-On Hinge, Steel Material, Mill Stainless Steel Finish, 440 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 5 1/3 in Door Leaf Height, 5 1/3 in Frame Leaf Height, 29/32 in Door Leaf Width, 29/32 in Frame Leaf Width, 0.709 in Door Leaf Thickness, 0.709 in Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 320 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-320SN)
- EMTEK Lifetime Brass Handleset 4323SFPVDLH (4323SFPVDLH)
- NELSON SHIMS 12PK 8 WD Shim (PSH8/12/36/65)
- MARLBORO 2-11/16" W x 6-5/32" H Stainless steel Strap Hinge (4PRA6)
- MARLBORO 3/8" W x 1-19/32" H Mill Stainless Steel Weld-On Hinge (4PPP3)
- MARLBORO 25/32" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPV1)
- MARLBORO 1-1/8" W x 7-7/8" H Mill Stainless Steel Weld-On Hinge (4PPU1)
- MARLBORO 15/32" W x 2-1/3" H Mill Stainless Steel Weld-On Hinge (4PPR4)
- MARLBORO 2-1/2" W x 3-15/16" H Stainless steel Strap Hinge (4PRA7)
- HARDWARE RESOURCES Dark Antique Copper Machined 2-1/2"x2-1/2" Swaged Butt Hinge (33524DACM)
- Marlboro Door Hinges