Shop All Exit Devices
Marks Usa
Rim, Satin SS, Exit Only, 42" to 48" W
Mfr # M9900VR/32D-48
Zoro # G4573479
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Marks Usa
- MFR # M9900VR/32D-48
- Zoro # G4573479
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Rim |
Grade | 1 |
Lockdown Type | Hex Dogging |
Lockset Function | Exit |
Performance | Heavy Duty |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Description
Rim, Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 42 in to 48 in, Series 99, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115.8-SCK-18-H1-SW-1 Cam Latch, Hook Style (115.8-SCK-18-H1-SW-1)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- MIDWEST FASTENER 5/16" Black Plastic Offset Window Clips 25PK (72031)
- EKENA MILLWORK 8 1/4"W x 7 7/8"H Traditional Capital (Fits Pilasters up to 5 3/8"W x 3/4"D) (CAP08X07X02TR)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Satin Stainless Steel (M9900VR-36X84-10B)
- MARKS USA MarksGrd. 1 36" Rim Panic Surface Vertical Rod Exit Device Dark Bronze Finish (MRK-M9900-VR-10B)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze (M9900VR-36X84-32D)
- MARKS USA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (M9900-36-32D)
- MARKS USA Rim, Dark Bronze, Exit Only, Fire Rated No (M9900/10B-48)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- YALE 7000 Series Grade 1 Surface Narrow RIM Exit Device, 36", US32D (7200 36 630)
- Marks Usa Exit Devices