Shop All Exit Devices
Marks Usa
Rim, Satin SS, 33" to 36" W, 84" H
Mfr # M9900F VR/32D
Zoro # G4573488
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 33 in to 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Marks Usa
- MFR # M9900F VR/32D
- Zoro # G4573488
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 33 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Details
Series | 99 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Item | Rim |
Lockdown Type | Less Dogging |
Grade | 1 |
Performance | Heavy Duty |
ADA Compliant | ADA Compliant |
Lockset Function | Exit |
Electrical/Mechanical | Mechanical |
Description
Rim, Exit Only Exit Device, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 33 in to 36 in, Series 99, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Antique White Picket 1035 inX 1457 inGlossy Ceramic Mosaic Tile 10PK (ZOR-MD-0538)
- BALDWIN Estate Lifetime Brass Door Knockers (0195.003)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Chrome (EPT425U26D)
- MSI Cosmic Black 12 in. X 24 in. Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068)
- MARKS USA Rim, Dark Bronze, Exit Only, Fire Rated No (M9900/10B-48)
- MARKS USA Rim, Satin SS, 33" to 36" W, Fire Rated (M9900F/32D)
- MARKS USA Delayed Egress Rim Device w/ Keyswitch 32D (M9900KDE-32D)
- MARKS USA MarksI-QWIK LITE STAND ALONE RIM EXIT DEVICE TRIM ELECTRONIC ACCESS CONTROL (MRK-IQ7-LITE-19)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze, Fire Rated (M9900FVR-36X84-32D)
- MARKS USA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (M9900-36-32D)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- Marks Usa Door Exit Devices