Shop All Exit Devices
Marks Usa
Rim, Dark Bronze, 42" to 48" W
Mfr # M9900F/10B-48
Zoro # G4573506
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Marks Usa
- MFR # M9900F/10B-48
- Zoro # G4573506
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Details
Series | 99 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Dark Bronze |
Fire Rated | Yes |
Item | Rim |
Electrical/Mechanical | Mechanical |
Lockdown Type | Less Dogging |
Grade | 1 |
Lockset Function | Exit |
Performance | Heavy Duty |
ADA Compliant | ADA Compliant |
Description
Rim, Exit Only Exit Device, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 42 in to 48 in, Series 99, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- STRYBUC Sliding Window Roller Assembly (900-8996)
- LAUREY 1 1/2" Nantucket Oval Knob, Satin Pewter (52239)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0300)
- MARKS USA Rim, Satin SS, 33" to 36" W, Fire Rated (M9900F/32D)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Satin Stainless Steel (M9900VR-36X84-10B)
- MARKS USA Delayed Egress Rim Device w/ Keyswitch 32D (M9900KDE-32D)
- MARKS USA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (M9900-36-32D)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze (M9900VR-36X84-32D)
- JACKSON Dark Bronze Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934313)
- Marks Usa Exit Devices