Shop All Keyed Entry Door Handles
Marks Usa
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # M195F/26D-F9
Zoro # G4573585
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 99
Product Information
- Brand Marks Usa
- MFR # M195F/26D-F9
- Zoro # G4573585
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 99, Lockset Finish Satin Chrome, Keyway Type Corbin Conventional 6 Pin Prep, Standards ANSI BHMA A156.3, UL, ADA Compliant Yes, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Conventional, Features Cylindrical Locks, For Use With RIM/Vertical Rod Exit Devices, Handle Material Plated Zinc, Item Lever, Key Material Nickel Silver, Location Type Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CG)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001414)
- NATIONAL HARDWARE 6 in. L Zinc-Plated Extra Heavy Duty T-Hinge , 2PK (N129-189)
- KABA ILCO Lockset Cylinder, Bright Brass, Keyway Type Schlage(R) C, 5 Pins (7075SC10-03-KD)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D-F21)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (195DB/26D)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RAB-26D)
- MARKS USA MARKS -175RAB - Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 2 (MRK-175RAB-26D-F19)
- MARKS USA Marks -175RF- Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 26D (MRK-175RF-26D-F19)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/10B)
- HAGER Satin Chrome Storeroom 3680WTN26D (3680WTN26D)
- Marks Usa Door Lever Locksets