Marks Usa

Lever Lockset, Mechanical, Storeroom, Grd.1


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Style 99
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 99, Lockset Finish Satin Chrome, Keyway Type Yale Conventional 6 Pin Prep, Standards ANSI BHMA A156.3, UL, ADA Compliant Yes, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Conventional, Features Cylindrical Locks, For Use With RIM/Vertical Rod Exit Devices, Handle Material Plated Zinc, Item Lever, Key Material Nickel Silver, Location Type Commercial, Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.