Shop All Keyed Entry Door Handles
Marks Usa
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 5SS19EW/32D
Zoro # G4810522
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Stainless Steel
Product Information
- Brand Marks Usa
- MFR # 5SS19EW/32D
- Zoro # G4810522
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style SS19 Rose, Lockset Finish Bright Stainless Steel, Keyway Type Marks C, Key Type Not Keyed, Standards ANSI F07, UL Listed, ADA Compliant Yes, Backset 2 3/4 in, Ligature Resistant Yes, Features Dummy Trim Inside, Item Antiligature Mortise Lockset, Location Type Behavioral Health, Detention Facility, Number of Keys 0, Required Door Thickness 1-3/4 in, Series SS19, Strike Type ASA Curved Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Roller 20303034 (20303034)
- NATIONAL HARDWARE WIDE CORNER BRACE 7""L (N351-486)
- COMMAND Hook, Molded Plastic, 7/16 In, PK6 (17006)
- COMPX REGULATOR Electronic Keyless Lock, RH, 0.875 in. (REG-M-R-3-BLK)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RAB-26D)
- MARKS USA Marks -175RF- Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 26D (MRK-175RF-26D-F19)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (M195F/26D)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (M195S/26D)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (195RAB/10B)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- Marks Usa Keyed Entry Door Handles