Shop All Keyed Entry Door Handles
Marks Usa
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 195RF/10B
Zoro # G9410843
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dark Bronze
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 95 Angled
Product Information
- Brand Marks Usa
- MFR # 195RF/10B
- Zoro # G9410843
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 95 Angled, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Easy Install, Handicapped Access, Lifetime Warranty, For Use With Wood, Steel Doors, Handle Material Zinc, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2268pri8401GL)
- STRYBUC 19-1/4 Overhead Balance (62W-153)
- DELTANA Cabin Swivel Hooks, 4" Oil Rubbed Bronze (CHK4U10B)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Bright Brass Finish (571B3)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195F/26D)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D-F21)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (LA318GJ/32D)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (195RAB/10B)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RAB-26D)
- SCHLAGE Grade 2 Entrance Single Locking Interconnected Lock, Saturn Lever, Saturn Rose/Plymouth Escutcheon, (CS210-B500PD SAT 626 PLY)
- Marks Usa Door Lever Locksets