Shop All Exit Device Trims
Marks Usa
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # M195N/26D
Zoro # G4573716
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Product Information
- Brand Marks Usa
- MFR # M195N/26D
- Zoro # G4573716
- Country of Origin United States
- Category Exit Device Trims
Description
Lever, 99 Series, Fire Rated Not Rated, Color Chrome, Satin Chrome Finish, Key Type Not Keyed, For Door Thickness 1-5/8 in to 1-7/8 in, Application Exterior Trim for Exit Device, Grade 1, Standards ANSI A156.3, UL Listed, ADA Compliant Yes, Style 99 Cylindrical, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2168pri8433)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 120", Roll (FPR48SG018)
- RICHELIEU HARDWARE 13 7/8-inch (352 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8232352900)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600N 26D)
- MARKS USA MarksLever / Escuteon Storeroom Exterior Trim 26D (MRK-MESC600F-26D)
- MARKS USA M99 Night Latch Trim, Rim Cylinder Schlage C Keyway, Stainless Steel (M99F-32D)
- MARKS USA Exit Device Trim Leverset, Entrance, Dark Bronze (MESC600A-10B)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- Marks Usa Door Exit Devices