Shop All Passage Door Handles
Marks Usa
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 5SS19N/32D
Zoro # G4809716
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Stainless Steel
Product Information
- Brand Marks Usa
- MFR # 5SS19N/32D
- Zoro # G4809716
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style SS19 Rose, Lockset Finish Bright Stainless Steel, Keyway Type Marks C, Key Type Not Keyed, Standards ANSI F01, UL Listed, ADA Compliant Yes, Backset 2 3/4 in, Ligature Resistant Yes, Item Antiligature Mortise Lockset, Location Type Behavioral Health, Detention Facility, Number of Keys 0, Required Door Thickness 1-3/4 in, Series SS19, Strike Type ASA Curved Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Blue (37760-0193)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 12"D X 12"H (CORP01X12X12AT)
- ZORO SELECT O-Ring, Dash 215, Viton, 0.13 In., PK25 (U38871.012.0106)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DSTK626)
- MARKS USA Lever Lockset, Mechanical, Passage, Grd. 1 (295N/26D)
- FALCON Bright Brass Passage W101D605 (W101D605)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Passage (F10 LAT 622)
- COPPER CREEK Avery Lever Passage Function, Satin Stainless (AL1220SS)
- COPPER CREEK Avery Grade 1 Lever Passage Wfl Ul, Satin Stainless (AL7220SS)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Nickel Passage Lever KW1 1.75 in. (23051-119)
- Marks Usa Door Lever Locksets