Shop All Passage Door Handles
Marks Usa
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 295N/26D
Zoro # G4573899
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Product Information
- Brand Marks Usa
- MFR # 295N/26D
- Zoro # G4573899
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 295 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Zinc, Item Lever, Key Material Nickel Silver, Location Type Healthcare, Institutional, Lockset Performance Strength Heavy Duty, Number of Keys 0, Number of Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX Door Closer Grade 1 Hvy Duty Parallel Hold-Open Cush Arm Full Cvr Alum (DC9016HCUSH-AL)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- BEA Bollard, Plastic, Surface Mount, Black (10BOLLARDBLK)
- SCHLAGE ELECTRONICS Grade 2 Fire Rated Deadbolt Lock, Control Series, Greenwich Trim, Satin Chrome Finish (BE467F GRW 626)
- CONSTRUCTOR Constructor Prelude Passage Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze (CON-PRE-ORB-PS)
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-501-130)
- BALDWIN ESTATE L023 Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel (L023.056.MR)
- FALCON W Series Passage Avalon Lever Lock with 30206 Latch 30148 Strike Satin Chrome Finish (W101A626)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (L8148M-26D-41)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57855)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- Marks Usa Door Locks and Deadbolts