Marks Usa

Lever Lockset, Mechanical, Entrance, Grd. 1


product price: $253.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Style 295 Curved
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 295 Curved, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Keyed Different, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Zinc, Item Lever, Key Material Nickel Silver, Location Type Healthcare, Institutional, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.