Shop All Keyed Entry Door Handles
Marks Usa
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # 195AB/26D
Zoro # G9168126
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Product Information
- Brand Marks Usa
- MFR # 195AB/26D
- Zoro # G9168126
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 95 Angled, Lockset Finish Bright Chrome, Keyway Type Marks C, Key Type Keyed Different, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Easy Install, Handicapped Access, Lifetime Warranty, For Use With Wood, Steel Doors, Handle Material Zinc, Item Lever, Key Material Nickel Silver, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Master Magnetics Magnetic Base with Knob - 11 lb Pull (7516)
- STRYBUC 37in Window Channel Balance (60-362-3)
- CEILUME Petal 2ft x 2ft Black Ceiling Tile (V1-PETAL-22BKO)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC Voltage, (002-8-16AC/4-6DC)
- MARKS USA MarksGrade 2 Mortise 2 ¾” Backset New Yorker with Titan Lever and Large Inside Plate Entrance Functi (MRK-7NY96A-3-F2-RH)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (M195S/26D)
- MARKS USA Marks -175RF- Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 26D (MRK-175RF-26D-F19)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/10B)
- MARKS USA MARKS -175RAB - Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 2 (MRK-175RAB-26D-F19)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (LA318GJ/32D)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- Marks Usa Door Lever Locksets