Shop All Dummy Door Handles
Marks Usa
Lever Lockset, Mechanical, Dummy, Grd. 1
Mfr # 195SSDO/32D
Zoro # G2801045
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Grade 1
- Finish Polished Stainless
Product Information
- Brand Marks Usa
- MFR # 195SSDO/32D
- Zoro # G2801045
- Country of Origin United States
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 1, Style 1SS19 Lever, Lockset Finish Bright Stainless Steel, Keyway Type None, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Features Dummy Trim Outside, Handle Material Stainless Steel, Item Antiligature Lever, Location Type Behavioral Health, Detention Facility, Lockset Performance Strength Heavy Duty, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- X1 TOOLS R-233 Square O-Ring ID: 2 7/8, CS 1/8, OD 3 1/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R233x1)
- HARDWARE RESOURCES Button Catch Inside Clip - Zinc Receiver (50610)
- EKENA MILLWORK Standard Olympic Architectural Grade PVC Corbel, 5"W x 10"D x 14"H (CORP05X10X14OLY)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Elan (F170 ELA 625)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- SCHLAGE Bright Brass Dummy Lever Lockset, Elan (F170 ELA 605)
- KWIKSET Dummy Levr Balboa Lh Brz (94880-518)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HD.SQU.R.CSR.150)
- INOX SE221 Aurora w/MicroArmor Single Dummy Left Hand, Satin S/S (SE221DL-32D-AM)
- Marks Usa Dummy Door Handles