Shop All Exit Device Trims
Marks Usa
Cylinder Dogging Kit, 36 Inch
Mfr # M9901 26D
Zoro # G3853313
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M9900
- Max. Door Height 7 in
- Standards UL Listed
- Type Entrance
- For Door Thickness 1 3/4 in
Product Information
- Brand Marks Usa
- MFR # M9901 26D
- Zoro # G3853313
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Height | 7 in |
Fits Stile Width | 3 1/2 in |
Details
Item | Exit Device Trim |
Series | M9900 |
Standards | UL Listed |
Type | Entrance |
For Door Thickness | 1 3/4 in |
Finish | Satin Chrome |
Exit Device Type | Rim Cylinder Dog |
Fire Rating - Door Hardware | 3 hr |
Fire Rated | Yes |
Lockset Function | Exit |
Ligature Resistant | No |
Grade | 1 |
Door Handing | Non-Handed |
Performance | Standard Duty |
Outside Trim Type | Flat Plate |
ADA Compliant | Yes |
Color | Chrome |
Cylinder | Single |
Includes | Mounting Hardware |
Visual Indicator Message | No Message |
Description
Flat Plate, Exit Device Trim, Standard Duty, Door Handing Non-Handed, M9900 Series, Fire Rated Yes, Color Chrome, Satin Chrome Finish, Max. Door Height 7 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Grade 1, Standards UL Listed, ADA Compliant Yes, Cylinder Single, Includes Mounting Hardware, Type Entrance, Fire Rating - Door Hardware 3 hr, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Couture 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7SDMN0915PK)
- PRO-LOK ProLok: Key Tag w/Ring-100/Bulk (PRL-K810-B)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C-12/24D-630)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC600F-26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600F 26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600N 26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome, Grade: 1 (MESC600DT 26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600A 26D)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US32D (3080-03-0-33-US32D)
- Marks Usa Door Exit Devices