Shop All Keyless Entry Door Handles
Marks Usa
Access Cylindrical Lock Interchangeable Core 160 Codes, Satin Chrome
Mfr # IQ1L/26D-G1
Zoro # G102572860
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marks Usa
- MFR # IQ1L/26D-G1
- Zoro # G102572860
- UPC # 707022113922
- Country of Origin Dominica
- Category Keyless Entry Door Handles
Description
COMBINATION ELECTRONIC ACCESS DOOR LOCKS 160 USER CODE LOCK INTERCHANGEABLE CORE SATIN CHROME PLATING CYLINDRICAL PUSH-BUTTON GRADE-2 LOCKS PROVIDE SECURE, CONTROLLED ACCESS BETWEEN PUBLIC AND PRIVATE AREAS. CABLEGUARD® BACKING PROTECTS WIRES FOR EASY INSTALLATION. FEATURES AUDIBLE AND VISIBLE ENTRY INDICATOR AND LOW BATTERY ALERT. PROGRAMMABLE USING 16-BUTTON TELEPHONE-STYLE KEYPAD. OPERATES USING 4 INCLUDED "AA" BATTERIES. FITS IN 1-3/4" THICK DOORS. INCLUDES 2-3/4" BACKSET LATCH AND 4-7/8" ASA STRIKE. WEATHERPROOF FINISH FOR OUTDOOR APPLICATIONS. FEATURES AUTOMATIC DAYLIGHT SAVINGS ADJUSTMENT, DOUBLE CODE ENTRY FOR EXTRA SECURITY, MANUAL PASSAGE MODE, OPENING TIME SETTING AND BATTERY CHECK STATUS. TEMPORARY USER SCHEDULE FEATURE RESTRICTS EXISTING USERS' ACCESS DURING A DATE RANGE. THREE-STRIKE LOCKOUT PROTECTS AGAINST TAMPERING. US26D CHROME FINISH. 160 USER CODE MODELS ARE PRE-PROGRAMMED AND KEYPAD PROGRAMMABLE. UL & CUL LISTED. ADA COMPLIANT. CORE NOT INCLUDED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWALLPAPER NuWallpaper NU2926 Tropical Paradise Peel & Stick Wallpaper (NU2926)
- KABA ILCO Deadbolt Brz (545-54-51)
- PRIME-LINE 34x38x94 WHT Frame (PL 14062)
- GROTE Grommet, PVC, White (93400)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- LOCKLY Lockly: Lux Compact (LCK-PGD688FSN)
- ALARM LOCK AlarmLock: Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / Satin Chrome 26D (ALL-DL2700IC-26D)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles and Code Free Option i (CDL-CL410-SS)
- KABA SIMPLEX Push Button Lockset, 5000, Lever (5010BWL-744-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- Marks Usa Door Lever Locksets