Shop All Permanent Markers
This Product is Discontinued
Marks-A-Lot
Black, Red Markers, 24 PK (Discontinued)
Mfr # 98088
Zoro # G7102691
This Product is Discontinued
Key Features
- Color (20) Black; (4) Red
- Ink Color Black, Red
- Tip Size 4.8 mm
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Marks-A-Lot
- MFR # 98088
- Zoro # G7102691
- UPC # 071709980887
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | 4.8 mm |
Details
Item | Markers |
Color | (20) Black; (4) Red |
Ink Color | Black, Red |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | Value Pack—24 for the price of 20! |
Product Type | Permanent Marker,Chisel,Assorted,PK24 |
Series | MARKS A LOT® |
Marker Grade | General Use |
Description
Permanent Marker,Chisel,Assorted,PK24, Markers Brand MARKS-A-LOT, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.