Shop All Drinkware Accessories
Marketplace
Stilton Wine Rack
Mfr # 619960
Zoro # G808210332
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 12.75 in
- Color Natural
- Height 38 in
- Material Wood
Product Information
- Brand Marketplace
- MFR # 619960
- Zoro # G808210332
- UPC # 769072619960
- Country of Origin China
- Category Drinkware Accessories
Dimensions
Length | 6 in |
Width | 12.75 in |
Height | 38 in |
Details
Color | Natural |
Material | Wood |
Item | Ornamental Accessory |
Description
The Stilton Wine holder is a rustic, wallmounted storage piece designed for wine bottles Iron loops affixed to a wood base hold bottles at an angle for optimized storage Use the wine holder to store your finest bottles or keep it in easy reaching distance when cooking or entertaining
- •12.75in W x 6in D x 38in H
- •Item available in natural
- •Item made from wood
- •1 year limited warranty
- •Beautiful decorative accessories elevate any space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUAL Sweetener Packets, 1 G Packet, PK115 (20015445)
- TAYLOR PRECISION PRODUCTS High-Capacity Digital Kitchen Scale (3851)
- PITCO Basket Hanger For - Part# Pta1105404 (PTA1105404)
- DART Dart 6PWCR CPC 6 in. Plate Foam Unlaminated Plastic Dinnerware; White - Case of 1000 (6PWCR CPC)
- RAVENSCROFT CRYSTAL Ravenscroft W0113 Ultimate Wine Carrying Bag (W0113)
- TZ CASE TZ Case WCB-016 B Compact 3 Bottle Wine Bottle Case; Black (WCB-016 B)
- TRUE FABRICATIONS Black And Pink Fashion Wine Purse (2877)
- NALGENE Nalgene NAL-9941-0002 Travel Kit with Bag (NAL-9941-0002)
- HOMEROOTS Oval Silver Ribbed Fleur De Lis Beverage Tub (384108)
- CAROLINES TREASURES 22-24 oz Cairn Terrier Halloween Peeka Boo Tall Boy Hugger (PPP3056TBC)
- CAROLINES TREASURES Carolines Treasures 8339RSC Mermaid Red Headed Mermaid Red Solo Cup Hugger - 16 To 22 oz. (8339RSC)
- Marketplace Drinkware Accessories