Shop All Electric Ceiling Heater Accessories
Markel Products
Thermostat, 38 ft., 3-1/2"D x 5"W, DPST
Mfr # T5102
Zoro # G5414571
Free Shipping & Returns
$181.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 25
- Temp. Range 60 Degrees to 120 Degrees F
- Mounting Type Unit Mounted
- Hz 50/60
- Fits KW 3 to 5
Product Information
- Brand Markel Products
- MFR # T5102
- Zoro # G5414571
- UPC # 686334692786
- Country of Origin United States
- Category Electric Ceiling Heater Accessories
Dimensions
Floor Coverage Dia. | 38 ft. |
Width | 5" |
Depth | 3-1/2" |
Height | 8" |
Overall Width | 3/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 2 1/4 in |
Overall Dimensions - H x W x D | 4-1/2 in x 3/4 in x 2-1/4 in |
Description
Electric Wall & Ceiling Heater Thermostat, 120 to 277V AC, 2 1/4 in Overall Depth, 4 1/2 in Overall Height, 3/4 in Overall Width, Compatible Manufacturer Model Number F2F5103N, F2F5105N, Number of Poles 2, 120/277V AC Thermostat Control Voltage, 25 A, Contact Rating 24 to 277V AC, Housing Color Black, Knob, Remote Capillary Temperature Sensor, Wire Leads, Mounting Type Unit Mount, Programming Capability Not Programmable, DPST, Mechanical Selector Dial, Maximum Operating Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Control, No Foam, 1 Relay, Din Mount, 110VAC (WFMFT-DM-2011)
- MANITOWOC Water Level Probe (25-1129-3)
- FIREPLACE GLASS DOORS Amhearst Sm Glass Door (AM-2100)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 4"D x 3"W, DPST (DCS403/5100)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 14"W, Ceiling (V5150)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"D x 2"W (DCS202/5100)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 11" W (A5150)
- MARKEL PRODUCTS Mounting Bracket, Wall/Ceiling, 18"Hx10"W (A5105)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 10"W (A5120)
- Markel Products Electric Heaters & Accessories