Shop All Electric Ceiling Heater Accessories
Markel Products
Mounting Bracket, 38 ft., 4-1/2"D x 11" W
Mfr # A5150
Zoro # G5414669
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall/Ceiling
- Fits KW 25 to 50
- Voltage Range 208 to 600
- Floor Coverage Dia. 38 ft.
- Width 11"
Product Information
- Brand Markel Products
- MFR # A5150
- Zoro # G5414669
- UPC # 686334692717
- Country of Origin United States
- Category Electric Ceiling Heater Accessories
Dimensions
Floor Coverage Dia. | 38 ft. |
Width | 11" |
Depth | 4-1/2" |
Height | 27" |
Outside Width | 27 in |
Outside Dimensions - H x W | 11 in x 27 in |
Outside Height | 11 in |
Details
Mounting Type | Wall/Ceiling |
Fits KW | 25 to 50 |
Voltage Range | 208 to 600 |
Item | Mounting Bracket |
For Use With | 52AT75, 52AT76, 52AT77, 52AT78, 52AT79, 52AT80, 52AT81 |
Pattern Angle | Horizontal or Vertical |
Material | Steel |
Includes | (2) Piece Bracket Assembly |
Bracket Angle | 90 Degrees , Horizontal or Vertical |
Frame Extends | 11 in |
Color | Bronze |
Standards | ETL Listed, C/US Listed |
Weight Capacity | 150 lb |
Fits kW | 25 to 50 |
Description
Mounting Bracket, Outside Height 11 in, Outside Width 27 in, Frame Extends 11 in, For Use With 52AT75, 52AT76, 52AT77, 52AT78, 52AT79, 52AT80, 52AT81, Mounting Type Surface, Bronze, Fits kW 25 to 50, Weight Capacity 150 lb, Bracket Angle 90 Degrees , Horizontal or Vertical, Material Steel, Includes (2) Piece Bracket Assembly, Standards ETL Listed, C/US Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- MR. HEATER Double Tank Top, 10,000 - 30,000 BTU (MH30T)
- KNAUF INSULATION Insulation, 48 in L, 16 in W, R30 RValue, Fiberglass, Natural Brown (B16E R30K)
- DR. HEATER USA Dr Heater Usa DR-P350 480V 5KW Three Phase Unit Heater (DR-P350)
- MARKEL PRODUCTS Thermostat, 38 ft., 3"D x 4"W, SPST (T5100)
- MARKEL PRODUCTS Thermostat, 38 ft., 3-1/2"D x 5"W, DPST (T5102)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- MARKEL PRODUCTS Mounting Bracket, Wall/Ceiling, 18"Hx10"W (A5105)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 14"W, Ceiling (V5150)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 4"D x 3"W, DPST (DCS403/5100)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 10"W (A5120)
- Markel Products Electric Heater Accessories