Shop All Electric Unit Heaters
Markel Products
Fan Forced Electric Unit Heater
Mfr # 5110CA1LF2F
Zoro # G603512709
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
- Phase 1, 3
- Overall Dimensions - H x W x D 24 5/16 in x 21 1/2 in x 6 1/2 in
- Overall Width 21 1/2 in
Product Information
- Brand Markel Products
- MFR # 5110CA1LF2F
- Zoro # G603512709
- UPC # 686334741026
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Dimensions - H x W x D | 24 5/16 in x 21 1/2 in x 6 1/2 in |
Overall Width | 21 1/2 in |
Overall Depth | 6 1/2 in |
Overall Height | 24 5/16 in |
Details
Housing Material | Steel |
Includes | Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat |
Phase | 1, 3 |
Standards | ETL Listed for US and Canada |
Vertical Mounting H | 14 ft |
Heating Capacity | 33. 8 BtuH |
Voltage | 208 V |
Air Flow | 700 cfm |
Housing Color | Beige/Dark Bronze |
Air Temp. Rise | 45 Degrees F |
Control Type | Thermostat |
Wattage Output | 9.9 kW |
Housing Finish | Powder Coated |
Voltage, Phase | 208 V AC, 1 or 3-Phase |
Item | Fan Forced Electric Unit Heater |
Heating Method | Fan Forced |
Amperage | 27.4 A, 47.8 A |
Horizontal Air Throw | 22 ft |
Description
Fan Forced Electric Unit Heater, Overall Height 24 5/16 in, Overall Width 21 1/2 in, Overall Depth 6 1/2 in, Air Flow 700 cfm, Air Temp. Rise 45 Degrees F, Voltage 208 V, 1, 3 Phase, Wattage Output 9.9 kW, Heating Method Fan Forced, Heating Capacity 33. 8 BtuH, Horizontal Air Throw 22 ft, Amperage 27.4 A, 47.8 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 14 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- IO HVAC CONTROLS Universal Twinning Kit with 20VA Transformer Included (iO-TWIN-TR)
- MRCOOL 18K BTU 230V 19 SEER Ductless Mini-Split Heat Pump System (A-18-HP-230C)
- SUPCO Start Capacitor, CS270324X330 (CS270-324X330)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5103NHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LG1G)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NF2F)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1NP3P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NG1G)
- Markel Products Heaters & Furnaces