Shop All Electric Unit Heaters
This Product is Discontinued
Markel Products
Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW (Discontinued)
Mfr # P3P5105CAIN
Zoro # G5417450
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 6-1/2"
- Height 17-3/4"
- Housing Material Steel
- Includes Adjustable Louvers, Direct Wire with Hinged and Latched Access Door
- Width 14-15/32"
Product Information
- Brand Markel Products
- MFR # P3P5105CAIN
- Zoro # G5417450
- UPC # 686334645188
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 6-1/2" |
Height | 17-3/4" |
Width | 14-15/32" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 14 7/16 in |
Overall Dimensions - H x W x D | 17-3/4 in x 14-7/16 in x 6-1/2 in |
Overall Height | 17 3/4 in |
Overall Depth | 6 1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 17 3/4 in, Overall Width 14 7/16 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 40 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 19,200/25,600 BtuH, Mounting Location Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 6.1A, Control Type Thermostat, Contactor Coil Voltage 24V AC, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.