Shop All Industrial Markers
Markal
Welding/Fabricating Lead Holder, 12 PK
Mfr # 96270
Zoro # G7359228
product price: $218.99
/pk 12, $18.25/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Tip Size 2.88 mm
- Overall Length 6 1/4 in
- Pigment Color Graphite
- Hardness Hard
Product Information
- Brand Markal
- MFR # 96270
- Zoro # G7359228
- UPC # 00048615962733
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | 2.88 mm |
Overall Length | 6 1/4 in |
Marker Size Group | Fine |
Details
Item | Welding/Fabricating Lead Holder |
Dry Time | Immediate |
Pigment Color | Graphite |
Hardness | Hard |
Refill Part Number | 96271, 96272, 96263, 96274, 96275, 96276 |
Pigment Permanence | Removable |
Specialty Environment or Surface Conditions | General Purpose |
Casing Material | Metal Holder |
Indoor/Outdoor Usage | Indoor/Outdoor |
Glow-in-the-Dark | No |
Refillable Type | All Markal Pro 2.8 mm Diameter x 120 mm Length Refills |
Product Type | Pro Holder and Starter Lead |
Marking Tip Shape | Flat |
Description
Welding/Fabricating Lead Holder, Actuation Type Not Applicable, Casing Material Metal Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Hard, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 1/4 in, Pigment Color Graphite, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 2 IN GREEN (086375)
- PENTEL Lead Refill, 0.7mm, PK90 (PENC27BPHB3K6)
- RITE IN THE RAIN Notebook, 3 x 5" Sz, Bl Cover (235)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- MARKAL Paint Crayon, Large Tip, Gold Color Family, 12 PK (80231)
- MARKAL Security Check Marker, Blue, PK48, Blue Color Family, 48 PK (96671)
- MARKAL Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK (80380)
- MARKAL Paint Crayon, Fine Tip, White Color Family (51120)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96975)
- MARKAL Solid Paint Markers, White, 4-1/2" L (80250)
- Markal Industrial Markers