Shop All Permanent Markers
Markal
Trades-Marker Refill Pack, Yellow, PK12
Mfr # 96241
Zoro # G5143433
original price:
$12.09
5% off
new price: $11.45
/pk 12, $0.95/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Tip Size 3 mm
- Marking Tool Tip Shape Bullet
- Marker Type Permanent
- Marking Tool Color Family Yellows
Product Information
- Brand Markal
- MFR # 96241
- Zoro # G5143433
- UPC # 048615962412
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | 3 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 5 1/2 in |
Tip Size Group | Medium |
Marker Size Group | Fine |
Description
Paint Marker Refill, Actuation Type Not Applicable, Casing Material No Casing, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 1/2 in, Pigment Color Yellow, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL PAINT MARKER-YELLOW (ML48-22-3721)
- QUALITY PARK Cash Transmittal Bag, 6"x9", 100/PK, White PK (QUA45220)
- C-LINE PRODUCTS Holder, Shop Ticket, 2 Sides, 9x12, PK25 (46912)
- ARCHITECTURAL MAILBOXES Boulder Post Mount Mailbox Black (7900-7B-SR-10)
- MARKAL Aerospace Ink Marker Black (96924G)
- MARKAL Trades-Marker All-Surface Marker, White (96130)
- MARKAL Permanent Marker, Chisel Tip, Red (96528)
- MARKAL Lacquer-Stik Fill-In Paint Markers (MA390740)
- MARKAL Removable Marker, Fine Tip, Blue (96302)
- MARKAL Removable Marker, Fine Tip, Green (96303)
- SANFORD Sharpie Fine Point Retractable Markers, Red (SA464397)
- Markal Permanent Markers