Shop All Permanent Markers
Markal
Trades-Marker All-Surface Marker, Yellow
Mfr # 96131
Zoro # G5143503
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Ink Color Yellow
- Tip Size 3 mm
- Barrel Type Durable Plastic
- Marking Tool Tip Size Group Medium
Product Information
- Brand Markal
- MFR # 96131
- Zoro # G5143503
- UPC # 048615961316
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | 3 mm |
Marking Tool Tip Size Group | Medium |
Tip Size Group | Medium |
Overall Length | 5 1/2 in |
Marker Size Group | Fine |
Description
Paint Marker, Actuation Type Push-Button, Casing Material Plastic Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 1/2 in, Pigment Color Yellow, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS W-2 Tax Forms, 6-Part Carbonless, 5 1/2 x 8 1/2, PK24 (2206C)
- BROTHER Super High Yield Black Toner Cartridge 4.5K YLD (TN770)
- LEARNING RESOURCES Sorting Surprise Treasure Chests (6808)
- HOUSE OF DOOLITTLE Pad, Desk, Be (HOD155)
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- MARKAL Aerospace Ink Marker Black (96924G)
- MARKAL Trades-Marker All-Surface Marker, Black (96133)
- MARKAL Pro-Line XT Orange (434-97256)
- MARKAL Removable Marker, Fine Tip, Green (96303)
- INTEGRA Red Permanent Fine Point Markers, Red, PK12, 12 PK (ITA30018)
- Markal Permanent Markers