Shop All Temperature Indicators
Markal
Temperature Indicator Stick, 200F
Mfr # 86517
Zoro # G1394942
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Tip Style Flat
- Features High Temperature, Melts Instantly When Surface Reach Rated Temperature, Non Slip Gravity Advance Holder Protects Stick and Prevents It From Slipping Back Inside.
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
Product Information
- Brand Markal
- MFR # 86517
- Zoro # G1394942
- UPC # 048615865171
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 200 Degrees F |
Tip Style | Flat |
Features | High Temperature, Melts Instantly When Surface Reach Rated Temperature, Non Slip Gravity Advance Holder Protects Stick and Prevents It From Slipping Back Inside. |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Compatible Material Type | Iron, Steel |
Accuracy | +/-1% F, +/-3% C |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Container Type | Stick |
Indicator Temperature | 200 Degrees F |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 200 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Welding Protection LeadHead Helmet-98x87mm-GLOSSY BLACK (WHAM3030GB)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER80S-D2, 1 lb. (24D952)
- VICTOR Heating Nozzle, 1 Piece, Size 12, Acetylene (0323-0261)
- LINCOLN ELECTRIC Lincoln Electric 249104 Flux Core Wire Feed Welder & Gun (249104)
- MARKAL Temperature Indicator Stick, 150F (86463)
- MARKAL Temperature Indicator Stick, 350 Deg F (86697)
- MARKAL Temperature Indicator Stick, 400F (86733)
- MARKAL Temperature Indicator, 450 deg. F (86769)
- MARKAL Temperature Indicator, 325 deg. F (86661)
- MARKAL Temperature Indicator, 500 deg. F (86805)
- MARKAL Temperature Indicator Stick, 300F (86625)
- Markal Temperature Indicators