Shop All Temperature Indicators
Markal
Temperature Indicator, 700 deg. F
Mfr # 86868
Zoro # G8499881
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
- Tip Style Flat
- Accuracy +/-1% F, +/-3% C
Product Information
- Brand Markal
- MFR # 86868
- Zoro # G8499881
- UPC # 048615868684
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 1/2 in |
Tip Width | 1/2 in |
Details
Item | Temperature Indicator |
Temp. Range | 700 Degrees F |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Tip Style | Flat |
Accuracy | +/-1% F, +/-3% C |
Compatible Material Type | Iron, Steel |
Indicator Temperature | 700 Degrees F |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Container Type | Stick |
Description
Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 700 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40510)
- MAG-MATE Magnetic Weld Square, 3-3/4x3-3/4in, 60lb (WS300)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- MR. HEATER Tank Foot Tank Stabilizer (F273169-6)
- MARKAL Temperature Indicator, 225 deg. F (86544)
- MARKAL Temperature Indicator, 650 deg. F (86859)
- MARKAL Temperature Indicator, 375 deg. F (86715)
- MARKAL Temperature Indicator, 600 deg. F (86841)
- MARKAL Temperature Indicator Stick, 400F (86733)
- MARKAL Temperature Indicator, 275 deg. F (86589)
- MARKAL Temperature Indicator, 325 deg. F (86661)
- Markal Temperature Indicators